Shop All GFCI Receptacles
Hubbell
GFCI Rceptcle, Commer., Blk, 20A, 1 HP
Mfr # GFTRST20BKNL
Zoro # G4843365
product price: $41.39
/ea
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Environment Commercial
- Color Black
- Amps 20A
- NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
- HP 1 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # GFTRST20BKNL
- Zoro # G4843365
- UPC # 883778123320
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Face Plate Height | 2.8 in |
Overall Depth | 4 in |
Face Plate Width | 1.8 in |
Mount Hole Center-to-Center Height | 3.3 in |
Description
GFCI Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI Yes, Grounding Grounded, Housing Color Black, Housing Material Zytel 101, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Standards NEC, Voltage Rating 125V AC, Wire Connection Type Screw Terminals
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRYCONN Direct Bury-600 Wing Wire Connect, PK100 (20225)
- MERSEN UL Class Fuse, T Class, A6T Series, Fast-Acting, 225A, 600V AC, Non-Indicating (A6T225)
- TEMPCO Bayonet Adapter, 1/8-27 NPT, L 7/8, Slvr (TCAR-1005)
- GARDNER BENDER Assorted Cable Ties PK 650 (65001)
- HUBBELL GFCI Rceptcle, Commer., Wht, 15A, 0.5 HP (GFRST15WNL)
- HUBBELL GFCI Receptacle, 15A, 125VAC, 5-15R, Red (GFR15R)
- HUBBELL GFCI Rceptcle, Commer., Brwn, 20A, 1 HP (GFRWR20)
- HUBBELL GFCI Rceptcle, Commer., Blk, 15A, 0.5 HP (GFRWR15BLK)
- HUBBELL Power Distribution Assy, Two Receptacle (M002SG000)
- HUBBELL GFCI Rceptcle, Commer., Brwn, 15A, 0.5 HP (GFTRST15)
- HUBBELL WIRING DEVICE-KELLEMS Ground Fault Products, Commercial Standard GFCI Receptacles, GFRST20WU (GFRST20WU)
- Hubbell GFCI Receptacles