Shop All GFCI Receptacles
Hubbell
GFCI Rceptcle, Commer., Blk, 15A, 0.5 HP
Mfr # GFRWR15BLK
Zoro # G4885015
$29.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP 0.5 hp
- Number of Wires 3
- Mounting Type Flush
- Reset Type Automatic
- Outlet Type - Plugs and Receptacles Decorator Duplex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # GFRWR15BLK
- Zoro # G4885015
- UPC # 883778124303
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Mount Hole Center-to-Center Height | 3.3 in |
Face Plate Height | 2.8 in |
Face Plate Width | 1.8 in |
Description
GFCI Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI Yes, Grounding Grounded, Housing Color Black, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Weather Resistant, Standards NEC, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Side
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALED UNIT PARTS CO. Supco Adjustable Defrost Control 115 V, 1/3 hp, 10 Amp (EDT10)
- ZORO SELECT One Hole Lug Compress Connector, 4/0 AWG (24C366)
- INSTALLBAY BY METRA ROCKER SWITCH ROUND BLUE LED, PK 5 (IBRRSB)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 3.20A, 600V AC, Non-Indicating (FRS-R-3-2/10)
- HUBBELL GFCI Rceptcle, Commer., 15A, 0.5 HP (GFSPST15W)
- HUBBELL GFCI Rceptcle, Hspital, Wht, 20A, 1 HP (SNAPGF83W)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Gray (GFSG5362GRY)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Red (GFBFST20R)
- HUBBELL GFCI Rceptcle, Commer., Red, 20A, 1 HP (GFRST20SNAPR)
- HUBBELL GFCI Rceptcle, Hspital, Ivry, 15A, 0.5 HP (GFTWRST82SNAPI)
- PASS & SEYMOUR 20A WHT Dead Self GFCI (2087WCCD4)
- Hubbell GFCI Receptacles