Shop All GFCI Receptacles
Hubbell
GFCI Rceptcle, Commer., Blk, 15A, 0.5 HP
Mfr # GFRST15BKNL
Zoro # G4843380
product price: $36.89
/ea
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 2
- NEMA Receptacle Configuration - Plugs and Receptacles 5-15R
- Voltage 125VAC
- Wiring Method Back, Side
- Amps - Plugs and Receptacles 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # GFRST15BKNL
- Zoro # G4843380
- UPC # 883778124181
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Mount Hole Center-to-Center Height | 3.3 in |
Face Plate Width | 1.8 in |
Face Plate Height | 2.8 in |
Description
GFCI Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 15 A, GFCI Yes, Grounding Grounded, Housing Color Black, Housing Material Nylon (Face), Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-15R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Standards NEC, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back, Side, AFCI No, Horsepower Rating 1/2 hp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 45A, 250V AC, Non-Indicating (TR45R)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 20 in W, 8.62 in D, NEMA 1, Hinged (A20N20BLP)
- CABLE WHOLESALE Cable Wholesale Hex Nut; # 4 - 40; 100 Pieces; 5.0mm (30D1-02440)
- SCHNEIDER ELECTRIC NEMA Overload Relay, 48 to 45A, 3P (9065SDO8)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Red (GFR83R)
- HUBBELL GFCI Rceptcle, Commer., Red, 20A, 1 HP (GFRWR20R)
- HUBBELL GFCI Rceptcle, Commer., Wht, 15A, 0.5 HP (GFRTR15W)
- HUBBELL GFCI Rceptcle, Commer., Blk, 20A, 1 HP (GFRST20SNAPBK)
- HUBBELL GFCI Rceptcle, Hspital, Ivry, 20A, 1 HP (SNAPGF83I)
- HUBBELL GFCI Rceptcle, Commer., Gr, 20A, 1 HP (GFRTR20GRY)
- LEVITON GFCI Receptacle, 15A, 125Vac, 5-15R, Gray (GFNT1-GY)
- Hubbell GFCI Receptacles