Shop All Hazardous Location Plugs
Hubbell
GFCI, 120VAC, 20A, 7 NEMA Rating
Mfr # FXS-GFI-1020
Zoro # G1459932
product price: $869.99
/ea
Free Shipping & Returns
$869.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- NEMA Rating 7
- Amps 20 A
- Standards CSA Certified, UL Listed
- Number of Wires 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # FXS-GFI-1020
- Zoro # G1459932
- UPC # 783936198361
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Hub Size | 3/4 in |
Overall Height | 6.813 in |
Overall Depth | 5.125 in |
Hub Diameter | 0.5 in |
Overall Width | 3.688 in |
Width | 3.688 in |
Depth | 39569 |
Each - Width | 3.688 in |
Description
GFCI, Cover Type Screw-On Cover, Current Rating 20 A, Housing Material Copper-Free Aluminum, Hub Diameter 0.5 in, Hub Type Dead End, NEMA Enclosure Rating 3, Number of Poles 2, Number of Wires 3, Voltage Rating 120V AC, For Environment Hazardous Location, For Location Indoor, Outdoor, Housing Color Gray, Housing Material Finish Powder Coated, Mounting Location Straight or Angled Back Box, Overall Depth 5.125 in, Overall Height 6.813 in, Overall Width 3.688 in, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Qline E, Type 4x, 125x75x124mm, Polycarb (Q13813PCECC)
- CANTEX Schedule 40 Conduit, 2 In., 10 ft. L, PVC (A52CA12)
- SEACHOICE Heat Shrink Quick Disconnects, Female, Blue, 25 Pack (60291)
- ROHTEK Graphical Touch Panel, TFT Color, 24VDC (MT8070iE)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- Hubbell Hazardous Location Plugs