Shop All Food Service Appliance Parts
Hubbell
Gf20La 2P 3W 20A Amp 125V-Ac Receptacle
Mfr # GF20LA
Zoro # G102169817
product price: $36.65
/ea
$36.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125 VAC
- Type Standard
- Material Thermoplastic
- Features Indoor Dry Unless Protected By Additional Means
- Standards Meets UL498 For Receptacles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # GF20LA
- Zoro # G102169817
- Country of Origin Unknown
- Category Food Service Appliance Parts
Dimensions
Wire Size | #14 AWG to #12 AWG |
Details
Item | Decorator Duplex |
Voltage | 125 VAC |
Type | Standard |
Material | Thermoplastic |
Features | Indoor Dry Unless Protected By Additional Means |
Standards | Meets UL498 For Receptacles |
Phase | Single Phase |
Application | Heavy Duty Commercial Grade |
Max. Wattage | 2500 |
Connectivity | Back and Side Wired Screw Terminals |
Current Rating | 20 A |
Mounting | Screw Mounting |
Number of Wires | 3 |
NEMA Rating | 5-20R |
Number of Poles | 2 |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RSVP INTERNATIONAL 3 Cup Measuring Pan (MEA-300)
- CRESTWARE Ice Scoop, Stainless Steel, 12 oz (ISP)
- DETEX Key, Cvr Lk, Detex , Ecl405, Dt013 (DT-013)
- CATCHMASTER 72TB Tasty Banana (72TB)
- HUBBELL Contactor 3P 50/65A 208/240V (C25FNF350B)
- HUBBELL Pressure Reducing Valve (N45BU)
- HUBBELL Male Plug For Wydrcangle For - Part# 5466Ca (5466CA)
- HUBBELL 15 Amp Inline Receptacles For - Part# 5269C (5269C)
- HUBBELL Receptacle, Duplex , 125V, 20A (CR201)
- HUBBELL Control Board (T1000)
- MARKET FORGE Cathodic Descaler (S91-1337)
- Hubbell Food Service Appliance Parts