Shop All Home & Office Phones
Hubbell Gai-Tronics
Telephone, Voice Annunciation Option
Mfr # 393-002
Zoro # G0127414
product price: $1,157.99
/ea
Free Shipping & Returns
$1,157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Analog
- Color Yellow
- Number of Handsets 0
- Number of Lines 1
- Features (2) Programmable Auxiliary Outputs for Peripheral Equipment Control, 3-Number Rollover, Auto Answer, Call Received when Lit LED, Standard or Smart Operation, Telephone Line Powered, Voice Annunciation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Gai-Tronics
- MFR # 393-002
- Zoro # G0127414
- Country of Origin United States
- Category Home & Office Phones
Dimensions
Overall Width | 8 in |
Overall Height | 9 1/2 in |
Overall Depth | 4 in |
Description
Emergency Weatherproof Telephone, Color Yellow, Includes Emergency Push Button, Material Plastic, Mounting Location Surface, Operating Voltage Not Applicable, Product Type Emergency Call Boxes, Features (2) Programmable Auxiliary Outputs for Peripheral Equipment Control, 3-Number Rollover, Auto Answer, Call Received when Lit LED, Standard or Smart Operation, Telephone Line Powered, Voice Annunciation, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -4 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML7-12 - 12V 7.2AH Replacement Battery for Tempest ES712 (ML7-121911111156)
- MIGHTY MAX BATTERY 12V 55Ah AGM Battery Replacement for Kinetik HC1200 (ML55-121911112111115)
- BARSKA General Binocular, 10x Magnification, Porro Prism, 288 ft @ 1000 yd Field of View (CO11370)
- MIGHTY MAX BATTERY 12V 35Ah GEL Battery Replacement for WP33-12, LCL12V33BT (ML35-12GEL456)
- HUBBELL GAI-TRONICS Telephone, Hazardous Area, Indoor (261-001)
- HUBBELL GAI-TRONICS Handset Kit, Black, Plastic (12515-009)
- HUBBELL GAI-TRONICS Cleanroom Telephone, Cordless, Wall Mount, Gray (295-001W)
- HUBBELL GAI-TRONICS PCBA Board, Plastic, Green, Hardware (69147-104)
- HUBBELL GAI-TRONICS Telephone, Analog, Gray, Surface Mount (246-001AC)
- HUBBELL GAI-TRONICS Handset, Plastic, Black, Armored Cord (10118-101)
- CETIS Disposable Phone Healthcare, Desk White (H2001 (White))
- Hubbell Gai-Tronics Home & Office Phones