Shop All Home & Office Phones
Hubbell Gai-Tronics
Sounder, Gray, Plastic
Mfr # A105NSONTELG
Zoro # G7479416
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- Color Gray
- Material Plastic
- Includes Stainless Steel Hardware
- For Use With Telephones
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Gai-Tronics
- MFR # A105NSONTELG
- Zoro # G7479416
- Country of Origin United Kingdom
- Category Home & Office Phones
Dimensions
Details
Item | Sounder |
Type | Accessory |
Color | Gray |
Material | Plastic |
Includes | Stainless Steel Hardware |
For Use With | Telephones |
Accessory Type | Sounder |
Resistance Properties | Water Resistant |
Product Type | Telephone Initiated Alarm Sounder |
Description
Sounder, Material Plastic, Overall Depth Not Applicable, Overall Height Not Applicable, Overall Width Not Applicable, Compatible with Grainger Part Number Not Applicable, Compatible with Series Not Applicable, Resistance Properties Water Resistant, Features Not Applicable, Color Gray, Product Type Telephone Initiated Alarm Sounder, For Use With Telephones, Includes Stainless Steel Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTAIRA 10-Port IndustriaL PoE+ Light Layer 3 Managed Ethernet Switch (LMP-1002G-SFP-T)
- BESTLINK NETWARE CAT5e RJ45 Inline Coupler- White, PK 100 (102001WT-100)
- MAXPOWER Proart Z790 Creator WIFI LGA 1700 ATX Motherboard (MA3451434)
- DEWALT Heavy-Duty 1-Watt FRS Walkie-Talkies with Headsets, Yellow and Black, Business Bundle 4 Pack, (2DXFRS300-SV1)
- HUBBELL GAI-TRONICS Telephone, Industrial Indoor, Single Line (246-001)
- HUBBELL GAI-TRONICS Telephone, Industrial Indoor, Auto-Dial (247-001)
- HUBBELL GAI-TRONICS Handset Kit, Black, Plastic (12515-009)
- HUBBELL GAI-TRONICS Telephone, Wthrprf Intrinsically Safe (272-001)
- HUBBELL GAI-TRONICS Weatherproof Phone Enclosure, Yellow (255-003YLSK)
- HUBBELL GAI-TRONICS PCBA Board, Plastic, Green, Hardware (69147-104)
- E-METROTEL Infinity 5004 Color IP Phone (HPINFC-5004)
- Hubbell Gai-Tronics Home & Office Phones