Shop All PA System Accessories
Hubbell Gai-Tronics
Audio Messenger Interface, Gray
Mfr # 10959-903
Zoro # G3344699
product price: $3,299.99
/ea
Free Shipping & Returns
$3,299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Gray
- Depth 4 in
- Height 13 in
- Width 9 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Gai-Tronics
- MFR # 10959-903
- Zoro # G3344699
- Country of Origin United States
- Category PA System Accessories
Dimensions
Depth | 4 in |
Height | 13 in |
Width | 9 1/4 in |
Details
Item | Audio Messenger Interface |
Material | Plastic |
Color | Gray |
Input Voltage | 120V AC |
Includes | 12612-002 Interface Assembly |
Display | LCD |
Impedance | 600 ohm |
Type | Polyester |
Standards | FCC, IEC, UL |
Number of Connectors | 4 |
Connector Type | Phoenix TB, RJ11, RJ45 |
Pins per Row | 58 |
Frequency Response | 250 to 6,500 Hz |
Accessory Type | Audio Messenger Interface |
Description
Audio Messenger Interface, Polyester, Material Plastic, Color Gray, Depth 4 in, Height 13 in, Width 9 1/4 in, Display LCD, Connector Type Phoenix TB, RJ11, RJ45, Number of Connectors 4, Pins per Row 58, Impedance 600 ohm, Frequency Response 250 to 6,500 Hz, Input Voltage 120V AC, Standards FCC, IEC, UL, Includes 12612-002 Interface Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY 10pack Exell Silver Oxide 1.5V Watch Battery Replaces 396/397 (EB-SR726)
- EIKO Eiko Hlgn H6054 65/35W (H6054)
- MIGHTY MAX BATTERY 24V 3Amp Scooter Battery Charger for Shoprider Dasher 3 GK83 (MAX3497059)
- MILWAUKEE TOOL USB Rechargeable Portable Power Source & Charger (48-59-2012)
- HUBBELL GAI-TRONICS Remote Volume Control, Mono, Gray, SS, 4" D (12506-001)
- ALL LINE SCY NTX5000CHR XXX 150 watts High Frequency Tweeter PA Trumpet Horn (NTX5000CHR)
- PYLE Bluetooth Megaphone, PMP52BT (PMP52BT)
- ZORO SELECT Megaphone, Dia 9 In, Range 1 Mile (3YMN1)
- SENNHEISER ELECTRONIC COMMUNICATIONS Wireless Lavalier Set. Includes (1) Em Xsw 2, (1) Sk Xsw, (1) Me 2-Ii (507122)
- PYLE Compact Megaphone With Alarm, PMP21BL (PMP21BL)
- ETHEREAL Impedance-Protected Rotary In-Wall Stereo Volume Control (VC700)
- Hubbell Gai-Tronics PA System Accessories