Shop All Trolleys
Hubbell
Floor Mounted Jib, 1-25Lb, Steel
Mfr # WS60-BT
Zoro # G904836931
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Maximum Tool Weight 25 lb
- Compatible Manufacturer Model Number BD-05
- Minimum Tool Weight 1 lb
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Floor Mounted Jib |
Material | Steel |
Maximum Tool Weight | 25 lb |
Compatible Manufacturer Model Number | BD-05 |
Minimum Tool Weight | 1 lb |
Number of Pieces | 1 |
Product Type | Floor Mounted Jib |
Description
Tool Trolley Assembly - W6F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURASTAR Aluminum Hand Truck, 52" H, Loop handle (AP52-FT)
- ZORO SELECT Cube Truck, 1-3/8 cu. yd., 1000lb Cap, Gray (UT-30)
- COLSON 4" X 1-1/4" Non-Marking Rubber Performa (Flat) Swivel Caster, Top Lock Brake, Loads Up To 300 lb (2.04256.445 BRK5)
- INDUSCO Thimble, 1/16", A.N., Zinc Pltd, 100-3 (89700209)
- HUBBELL Trolley, 1-25Lb, Steel (W6S-BT)
- STARKE Manual Low Headroom Push Trolley for Hoists, Steel, 2,000 lb (SPT100L)
- MAGNA LIFTING PRODUCTS 1 ton Geared Trolley, Heavy Duty (GTR100)
- BISON LIFTING EQUIPMENT 1 Ton Geared Trolley, 20 Ft, 3.15" - 5.75" (GT010-20)
- OZ LIFTING PRODUCTS OZ Lifting OZ3GBT Geared Beam Trolley 3 Ton Capacity (OZ3GBT)
- STARKE Manual Low Headroom Push Trolley, Steel, 4,000 lb (SPT200C)
- OZ LIFTING PRODUCTS Trolley, 2000 lb. (OZ1PBT)
- Hubbell Trolleys