Shop All Electrical Box Hardware
Hubbell
Extension Ring, Box Accessory, Steel, Extension Ring
Mfr # 665
Zoro # G906884077
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Box
- Type Extension Ring
- Material Steel
- Nominal Depth 1.875 in
- Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # 665
- Zoro # G906884077
- UPC # 50169006658
- Country of Origin United States
- Category Electrical Box Hardware
Dimensions
Nominal Depth | 1.875 in |
Length | 4 in |
Width | 2.125 in |
Depth | 1.813 in |
Height | 4 in |
Actual Depth | 1.813 in |
Each - Width | 2.125 in |
Details
Item | Extension Ring |
Accessory Type | Box |
Type | Extension Ring |
Material | Steel |
Box Type | Extension Ring |
Bracket Type | No Bracket |
Product Type | Steel Boxes and Covers |
Standard | cULus Listed |
Wiring System | Conduit |
Knockouts | 1/2 in |
Certified Listed | cULus Listed |
Drawn or Welded | Drawn |
Cubic Capacity | 13.0 cu.in |
Fire Resistance | Yes |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lug Compression Connector, 14-10 AWG (LCA10-38-L)
- ILSCO Power Distribution Block, Line Conductor (PDB-16-2/0-3-EC)
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, Black, Series: 16 (HBLFRSBK)
- HILLSDALE TERMINAL 16-14 H/S .157 Bullet MQC, PK250 (40184)
- HUBBELL PLEX Accessory, NOVAL Accessory, Polycarbonate, Portable Box (HBL4PB)
- HUBBELL Electrical Box Extension Adapter, 1 Gang, Aluminum, Outlet Box (5400-0)
- HUBBELL PLEX Accessory, NOVAL Accessory, Polycarbonate, Portable Box (HBL4PBI)
- HUBBELL Multi-Purpose Gasket, 1 Gang, Foam (5019-0)
- HUBBELL Electrical Box Extension Ring, Box Accessory, Steel, Ceiling/Wall Box (130)
- HUBBELL Floor Box Kit, Kit Accessory, 1 Gang (6239BP)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Box (CP1616)
- Hubbell Electrical Box Hardware