Shop All Electrical Box Hardware
Hubbell
Extension Ring, Adapter Accessory, Polycarbonate
Mfr # PRBA400G
Zoro # G110041518
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Adapter
- Material Polycarbonate
- Length 4.73 in
- Width 4.01 in
- Depth 0.37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # PRBA400G
- Zoro # G110041518
- UPC # 50169986448
- Country of Origin China
- Category Electrical Box Hardware
Dimensions
Length | 4.73 in |
Width | 4.01 in |
Depth | 0.37 in |
Details
Item | Extension Ring |
Accessory Type | Adapter |
Material | Polycarbonate |
Color | Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Lug Compression Connector, 2/0 AWG (LCA2/0-38F-X)
- RIP-TIE Strap, Heavy Duty, Black, PK10, 1x30" (N-30-010-BK)
- SIEMENS Relay Socket, Screw Clamp, White (3TX7144-4E6)
- DAYTON 120VAC Non-Reversing Definite Purpose Contactor 2P 32A (6GNR7)
- HUBBELL Multi-Purpose Gasket, 1 Gang, Foam (5019-0)
- HUBBELL Electrical Box Extension Adapter, 1 Gang, Aluminum, Outlet Box (5400-0)
- HUBBELL PLEX Accessory, NOVAL Accessory, Polycarbonate, Portable Box (HBL4PBI)
- HUBBELL Extension Ring, Box Accessory, Steel, Extension Ring (8203)
- HUBBELL Adapter Box, NOVAL Accessory, Polycarbonate, Portable Box (HBL4PBBK)
- HUBBELL Extension Ring, Box Accessory, Steel, Extension Ring (665)
- L.H. DOTTIE Knockout Seal, Screw In Accessory, Carbon Steel, Box (D30S)
- Hubbell Electrical Box Hardware