Shop All Voice & Data Communication Cabinets
Hubbell
Enclosure, 24 in H, 20 in D, Rolled Steel
Mfr # HSQ24
Zoro # G1919382
product price: $1,088.99
/ea
Free Shipping & Returns
$1,088.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall Mount
- Load Rating 400 lbs.
- Rack Units 12
- Height 24.0 in
- Width 22.62 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HSQ24
- Zoro # G1919382
- UPC # 662620853147
- Country of Origin Canada
- Category Voice & Data Communication Cabinets
Dimensions
Height | 24.0 in |
Width | 22.62 in |
Depth | 20.33 in |
Overall Width | 22 5/8 in |
Overall Depth | 20 in |
Overall Height | 24 in |
Details
Item | Enclosure |
Mounting Style | Wall Mount |
Load Rating | 400 lbs. |
Rack Units | 12 |
Finish | Powder Coated |
Material | Steel |
Includes | Screws, Wall Mounting Hardware |
Product Type | Rack Enclosure |
Overall Load Capacity | 400 lb |
Standards | EIA/ECA-310-E |
Includes Mounting Hardware | Yes |
Color | Black |
Description
Enclosure, Product Type Rack Enclosure, Color Black, Finish Powder Coated, Material Steel, Mounting Location Wall, Overall Height 24 in, Overall Width 22 5/8 in, Overall Depth 20 in, Overall Load Capacity 400 lb, Rack Units 12, Includes Screws, Wall Mounting Hardware, Includes Mounting Hardware Yes, Standards EIA/ECA-310-E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DR SHRINK 2 in. x 180 ft. Pinked Heat Shrink Tape, Blue (DR93238)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NPN, NO (XS630B1NAL2)
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 240V AC, 2PST, 60 A, NEMA 1 (DTNF222)
- SQUARE D Open Fuse Block, H UL Class, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (9080GF6)
- HUBBELL Cabinet, 36in H, 20 in D, 19 Rack Units, Blk (HSQ36)
- HUBBELL Cabinet, 48 in H, 26 Rack Units, 20 in D (HSQ48)
- GLOBAL INDUSTRIAL 37U Network Server Data Rack Enclosure Cabinet with Vented Doors, Unassembled (239116)
- TRIPP LITE Cable Manager, Finger duct with cover, 1U (SRCABLEDUCT1U)
- TRIPP LITE Rack Enclosure, 12U, 25 in H, 23.63 in W (SRW12USG)
- GLOBAL INDUSTRIAL 37U Network Server Data Rack Enclosure Cabinet with Vented Doors, Assembled (239116A)
- APC Enclosure, 31.50in W, 47.24in D, 91.50 in H (AR2587)
- Hubbell Voice & Data Communication Cabinets