Shop All Disconnect Switches
Hubbell
Enclosed Disconnect Switch, 600V AC, NEMA 1
Mfr # HBL1389MQR2
Zoro # G5170575
Free Shipping & Returns
$343.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 30 A
- Voltage 600V AC
- Phase Three
- NEMA Enclosure Type 1
- IP Rating 67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBL1389MQR2
- Zoro # G5170575
- UPC # 783585310916
- Country of Origin United States
- Category Disconnect Switches
Dimensions
Wire Size | 10 AWG, 12 AWG, 14 AWG |
Description
Quick Disconnect Switch, Component Type Quick-Disconnect Switch, Current Rating 30 A, Gender Configuration Male x Female, NEMA Enclosure Rating 1, Voltage Rating 600V AC, Color Black, Contact Material Nickel-Plated Brass, Electrical Connection Type Pin and Sleeve, For Location Indoor, For Use With 2DZU9, 2DZV1, 2DZV2, 2XE21, 2XE22, Housing Material Non-Metallic, Jacket Type TC-ER, Maximum Operating Temperature 60 Degrees C, Minimum Operating Temperature -40 Degrees C, Number of Receptacles 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Scotchlok 16-14 AWG Vinyl Ring Terminal #6 Stud PK100 (MVU14-6R/SX)
- POWER FIRST 50 ft. 14/3 Lighted Extension Cord SJTOW (4GAA8)
- SUPERIOR ELECTRIC Twist Lock Electrical Receptacle 4 Wire, 30 Amps, 125/250V, NEMA L14-30R (YGA025F)
- LEVITON CIRCUIT BREAKERS LOAD CENTER SCREW KIT (LDCSK)
- HUBBELL Nonfusible Disconnect Switch w/LED Illumination, 30 A, 600V AC, 3 pole, NEMA 4X (HBLDS3P)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X (HBLDS3AC)
- HUBBELL Fusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X (FDS60)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC (HBLDS3VFD)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 4X (HBLDS3SSRAC)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X (HBLDS6SSAC)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 600V AC/DC, 3 pole (VH362AWKGL)
- Hubbell Disconnect Switches