Shop All Electrical Box Covers
Hubbell Electrical Products
Electrical Box Cover, Square, Raised
Mfr # 829
Zoro # G111086051
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Cover Type Raised
- Length 1/2 in
- Width 4.688 in
- Height 4.688 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Electrical Products
- MFR # 829
- Zoro # G111086051
- UPC # 50169008294
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 1/2 in |
Width | 4.688 in |
Height | 4.688 in |
Details
Item | Electrical Box Cover |
Shape | Square |
Cover Type | Raised |
Description
4-11/16 Fixt Cvr Raised 1/2 Open W Ears
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Vented Double Door, 20.00x30.00x12.00, S (A203012BGECT)
- HUBBELL 20A Locking Plug 4P 5W 347/600VAC L23-20P BK/WT (HBL2531)
- TECHFLEX Sleeving, 1/2 In Flame Retardant, 500 Ft (FRN0.50TB500)
- ERICSON Connector Nema L16-30, Perma-Link Indust (2624-C)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Duplex Receptacle (1FAC)
- BELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Flip/Snap, GFCI (5103-5)
- CB DISTRIBUTING 4.18 x 5.90 in. Rectangle Weatherproof Cover, Thermoplastic (ST154007)
- TEDDICO/BWF Cover Round 1Hole W/Prf CR-1V (1719079)
- STEEL CITY Electrical Box Cover, 1 Gang, Rectangular, Brass (P 64 CP)
- CANTEX 1 -Gang Vertical Weatherproof Cover, 3" W, 1-1/4" H (5133330)
- WIEGMANN Electrical Box Cover, Rectangular, Carbon Steel, Surface Cover (SC0812G)
- Hubbell Electrical Products Electrical Box Covers