Shop All Electrical Boxes
Hubbell Electrical Products
Electrical Box, 8 cu in, Cable Box, 1 Gang, Non-Metallic, Rectangular
Mfr # 7318RAC
Zoro # G110824241
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 cu in
- Box Type Cable Box
- Number of Gangs 1
- Material Non-Metallic
- Width 2-3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Electrical Products
- MFR # 7318RAC
- Zoro # G110824241
- UPC # 50169973189
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 2-3/8 in |
Depth | 1-1/4 in |
Height | 4 in |
Details
Item | Electrical Box |
Capacity | 8 cu in |
Box Type | Cable Box |
Number of Gangs | 1 |
Material | Non-Metallic |
Opening Shape | Rectangular |
Color | Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON Female Disconnect, Red, 22-18AWG, PK100 (18RAD-183)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (884030A09M020)
- LEVITON Occupant Sensor Passive Infared Cld Sto (OSFHU-CTW)
- TRIPLETT Patch Cable, CAT6A, 10GBPS, Red (CAT6A-1RD)
- KILLARK Electrical Box, 25 cu in, Outlet Box, 1 Gang, Iron, Round (VLJX-1M)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 100 cu in, Floor Box, 2 Gang, PVC, Round (S1PFB)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Floor Box, 2 Gang, Steel, Rectangular (B2482)
- RACO Electrical Box, 51 cu in, Vapor Barrier Box, 3 Gang, Rectangular (34929)
- MULBERRY Electrical Box, 24 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (30583)
- RACO Electrical Box, 15.8 cu in, Switch Box, Steel, Rectangular (355)
- MULBERRY Electrical Box, 18 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (30218)
- Hubbell Electrical Products Electrical Boxes