Shop All Electrical Boxes
Hubbell Electrical Products
Electrical Box, 8 cu in, Cable Box, 1 Gang, Non-Metallic, Rectangular
Mfr # 7308RAC
Zoro # G810763888
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 cu in
- Box Type Cable Box
- Number of Gangs 1
- Material Non-Metallic
- Width 2-5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Electrical Products
- MFR # 7308RAC
- Zoro # G810763888
- UPC # 50169973080
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 2-5/8 in |
Depth | 1-1/4 in |
Height | 7 in |
Details
Item | Electrical Box |
Capacity | 8 cu in |
Box Type | Cable Box |
Number of Gangs | 1 |
Material | Non-Metallic |
Opening Shape | Rectangular |
Color | Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Wallplate Dplx/Deco Lt Alm 2G (PJ826LA)
- EATON Cutler-Hammer Neutral Kit, 240/480/600VAC/250/600VDC (DS100GK)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 3/4 In., Nylon, 90 Deg (P0759NBK)
- TEMPCO Thermocouple Plug, K, Yellow, Hollow Pin (TCAR-1007)
- SOUTHWIRE Electrical Box, 30.3 cu in, Junction Box, 4 Gang, Steel, Square (52171-SWB)
- ABB Electrical Box, Junction Box, Polycarbonate (E987RR)
- ABB Electrical Box, 13 cu in, Utility Box, 1 Gang, Steel, Rectangular (58361 1/2)
- MULBERRY Electrical Box, 30.5 cu in, Outlet Box, 2 Gang, Aluminum, Square (30245)
- CARLON Electrical Box, 20 cu in, Ceiling Box, Polycarbonate, Round (B620K)
- RACO Electrical Box, 150 cu in, Gang Box, 6 Gang, Steel, Rectangular (945)
- CANTEX Electrical Box, 18 cu in, Square Box, 2 Gang, PVC, Square (EZ18XNR)
- Hubbell Electrical Products Electrical Boxes