Shop All Electrical Boxes
Hubbell Electrical Products
Electrical Box, 21.5 cu in, Ceiling/Wall Box, 1 Gang, Steel, Octagon
Mfr # 165
Zoro # G210044280
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 21.5 cu in
- Box Type Ceiling/Wall Box
- Number of Gangs 1
- Material Steel
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Electrical Products
- MFR # 165
- Zoro # G210044280
- UPC # 50169001653
- Country of Origin Mexico
- Category Electrical Boxes
Dimensions
Width | 4 in |
Depth | 2-1/8 in |
Height | 4 in |
Conduit Size | 1/2 in |
Details
Item | Electrical Box |
Capacity | 21.5 cu in |
Box Type | Ceiling/Wall Box |
Number of Gangs | 1 |
Material | Steel |
Opening Shape | Octagon |
Color | Gray |
Description
Octogon Box 4 In 2 1/8 In Deep 1/2 In Ko
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC 90Deg Female Elbow, HazLoc, CF Alum, 3/4In (ELF90-75-A)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1/2" Inside Diameter - 10' Length - Black (WL922-BK-10)
- HUBBELL 30A Watertight Locking Receptacle 3P 3W 125/250VAC (HBL69W08)
- G.E. - INDUSTRIAL SY Load Center, TF, 30A, 120/240V, 1 Phase (TF30RCP)
- RACO Electrical Box, 21.5 cu in, Ceiling/Wall Box, 2 Gang, Steel, Octagon (167)
- RACOORPORATED Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (8660)
- ERICSON Electrical Box, Outlet Box, 1 Gang, Thermoplastic Elastomer, Rectangular (6029)
- TAYMAC Electrical Box, 26.897882 cu in, Outlet Box, 1 Gang, Cast Metal, Rectangular (SB350S)
- KILLARK Electrical Box, 32 cu in, FS Box, 2 Gang, Malleable Iron, Rectangular (2FS-3M)
- RACO Electrical Box, 45 cu in, Wall Box, 2 Gang, Steel, Square (255)
- RACO Electrical Box, 15.5 cu in, Ceiling Box, Steel, Octagon (8325)
- Hubbell Electrical Products Electrical Boxes