Shop All Electrical Box Covers
Hubbell Electrical
Electrical Box Cover, 2 Gang, Rectangular, Aluminum, Flip/Snap, GFCI, Duplex
Mfr # 5033-0
Zoro # G910869527
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Shape Rectangular
- Cover Type Flip/Snap, GFCI, Duplex
- Width 4.60 in
- Depth 1.188 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Electrical
- MFR # 5033-0
- Zoro # G910869527
- UPC # 50169503300
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 4.60 in |
Depth | 1.188 in |
Height | 4-1/2 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 2 |
Shape | Rectangular |
Cover Type | Flip/Snap, GFCI, Duplex |
Material | Aluminum |
Mounting Orientation | Vertical |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Ceramic Fuse, MDA Series, Time-Delay, 15A, 250V AC, 5 PK (67248)
- GE 277VAC Electrically Held Lighting Contactor 12P 30A (CR463LD0ANA10A0)
- SCHNEIDER ELECTRIC Bimetallic Overload Relay 600V 8A Iec (LR3D12)
- MIDWEST FASTENER 8" Natural Nylon Plastic Cable Ties 100PK (08029)
- BELL Electrical Box Cover, Round, Metallic, Lampholder/Cluster (5193-0)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Toggle (PTC100WH)
- TAYMAC Electrical Box Cover, 1-Gang, 1 Gang, Aluminum, In-Use (MG420CS)
- CANTEX Electrical Box Cover, Junction Box, PVC, Duplex Receptacle (5133347B)
- LEGRAND Electrical Box Cover, Horizontal or Vertical, 2 Gang (3265BK)
- ABB 4-11/16 Sq Rsd Cover (1930A)
- KILLARK Weatherproof Cover, 1 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Round Receptacle (1FG)
- Hubbell Electrical Electrical Box Covers