Shop All Electrical Boxes
Hubbell Electrical
Electrical Box, 32 cu in, Square Box, Non-Metallic, Square
Mfr # 7232RAC
Zoro # G610778082
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 32 cu in
- Box Type Square Box
- Material Non-Metallic
- Width 4 in
- Depth 2-5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell Electrical
- MFR # 7232RAC
- Zoro # G610778082
- UPC # 50169972328
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 4 in |
Depth | 2-5/8 in |
Height | 5.188 in |
Details
Item | Electrical Box |
Capacity | 32 cu in |
Box Type | Square Box |
Material | Non-Metallic |
Opening Shape | Square |
Color | Gray |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Rectngulr Proxmity Sensr, 12 to 24VDC, NPN (IS5003)
- FLEX-STRUT Corner Brace, 16" (FS-5472-16 E/G)
- ZORO SELECT 10 AWG 3 Conductor Portable Cord 600V 25 ft. BK (E3647)
- SQUARE D Nonfusible Safety Switch, General Duty, 240V AC, 2PST, 30 A, NEMA 3R (DU221RB)
- PANDUIT Junction Box, Power, Iw, 3-Gang, 3 Gang, PVC (JBP3DIW)
- RACO Electrical Box, 18.5 cu in, Floor Box, 1 Gang, Brass, Rectangular (6500BR-5)
- LEGRAND Shallow Device Box, Switch, 1 Gang, Steel (V5741)
- RACO Electrical Box, 15.5 cu in, Ceiling Box, Steel, Octagon (150)
- ALLEN TEL Electrical Box, Mounting Box, 2 Gang (AT45MB-15)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 19 cu in, Outlet Box, 2 Gang, Thermoplastic Elastomer, Rectangular (HBL3080BK)
- ABB Electrical Box, 12 cu in, Handy Box, 1 Gang, Non-Metallic (B112HBR)
- Hubbell Electrical Electrical Boxes