Shop All Electrical Boxes
Hubbell Electrical
Electrical Box, 20.3 cu in, Cable Box, 1 Gang, PVC, Rectangular
Mfr # 7820RAC
Zoro # G910751051
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 20.3 cu in
- Box Type Cable Box
- Number of Gangs 1
- Material PVC
- Width 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell Electrical
- MFR # 7820RAC
- Zoro # G910751051
- UPC # 50169978207
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 2-1/2 in |
Depth | 3.1875 in |
Height | 3.844 in |
Details
Item | Electrical Box |
Capacity | 20.3 cu in |
Box Type | Cable Box |
Number of Gangs | 1 |
Material | PVC |
Opening Shape | Rectangular |
Color | Gray |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D QOU Circuit Breaker Finger Save Cover, High A (QOUHFSC1)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-15R (5352STLA)
- PYRAMID AC to DC Converter, 115V AC to 13.8V DC, 60 Hz (PS15K.5)
- OMRON Solid State Relay, 12 to 24VDC, 45A (G3PE-245B DC12-24)
- HUBBELL Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (5320-1)
- AMERICAN IMAGINATIONS Electrical Box, Junction Box, Steel, Octagon (AI-37186)
- APPLETON ELECTRIC Weatherproof Electrical Box, 18 cu in, FSCD Box, 1 Gang, Malleable Iron (FSCD-1-50)
- WIREMOLD Outlet Box W/Swtch&Fcplt (NM2-S)
- RACO Electrical Box, 21 cu in, Ceiling/Wall Box, 2 Gang, Steel, Square (223)
- RACO Electrical Box, 7.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (400)
- RACO Electrical Box, 15.5 cu in, Ceiling Box, Steel, Octagon (8125)
- Hubbell Electrical Electrical Boxes