Shop All Electrical Box Covers
Hubbell
Electrical Box, Switch Box, 1 Gang, Aluminum
Mfr # 5121-5
Zoro # G007093576
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Switch Box
- Number of Gangs 1
- Width 2.828 in
- Material Aluminum
- Height 4.609 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # 5121-5
- Zoro # G007093576
- UPC # 50169512159
- Country of Origin India
- Category Electrical Box Covers
Dimensions
Width | 2.828 in |
Height | 4.609 in |
Details
Item | Electrical Box |
Box Type | Switch Box |
Number of Gangs | 1 |
Material | Aluminum |
Color | Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERZONE Strip 6Out Safety 8Ft Cord Wht (OR801115)
- EATON BUSSMANN Glass Fuse, GMF Series, Time-Delay, 2A, 300V AC, 10kA at 300V AC (GMF-2)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/8 In x 50 ft, Gray, Series: 6000 (6001-24-00)
- MELTRIC 513P0N10 HANDLE w/NPT (513P0N10)
- HUBBELL Weatherproof Closure Plug, Die-Cast Zinc, Lampholder (5270-5)
- HUBBELL Electrical Box Cover, Horizontal, 1 Gang, Aluminum, Flip and Snap (5180-1)
- HUBBELL Electrical Box Cover, Octagon, Duplex Receptacle (731)
- HUBBELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Blank/Flat (5173-6)
- HUBBELL 888 4.69 in. 30-16 Square Receptacle Cover (3089596)
- HUBBELL Weatherproof Cover, 2-Gang, 2 Gang, Polycarbonate, In-Use (MM2410C)
- RACOORPORATED Electrical Box Cover, 1 Gang, Aluminum, In-Use (MX3300)
- Hubbell Electrical Box Covers