Shop All Electrical Boxes
Hubbell
Electrical Box, Outlet Box, 2 Gang
Mfr # TGB75-5
Zoro # G607905644
product price: $16.99
/ea
Sold in multiples of 30 for $509.70
$509.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Number of Gangs 2
- Conduit Size 3/4 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # TGB75-5
- Zoro # G607905644
- UPC # 52088878156
- Country of Origin China
- Category Electrical Boxes
Dimensions
Conduit Size | 3/4 in |
Details
Item | Electrical Box |
Box Type | Outlet Box |
Number of Gangs | 2 |
Color | Gray |
Description
Master Electrician, Gray, Weatherproof, 2 Gang Outlet Box, Five 34 Holes, Mounting Lugs, Closure Plugs, Ground Screw, Shrink Wrapped
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOB Series 40A, 1 Pole, 120/240V AC (QOB140)
- SECURITRON Door Actuators & Plates (SP-1)
- SQUARE D Molded Case Circuit Breaker, BDL Series 60A, 3 Pole, 347/600V AC, B Curve (BDL36060LU)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (103000A01F060)
- HUBBELL Electrical Box, 16 cu in, Round Box, 2 Gang, Aluminum, Round (5361-1)
- HUBBELL Electrical Box, Receptacle Box, Aluminum (HBL26401)
- HUBBELL Electrical Box, 6 cu in, Ceiling Box, Steel, Round (8293)
- HUBBELL Electrical Box, Outlet Box, 2 Gang (709052)
- HUBBELL Electrical Box, 18.5 cu in, Floor Box, 1 Gang, Brass, Rectangular (6500BR-5)
- HUBBELL 4IN 6IN STEEL 6IN ENCLOSURE (B060604CH)
- SOUTHWIRE Electrical Box, 21 cu in, Masonry Box, 1 Gang, Steel (TB-135-UPC)
- Hubbell Electrical Boxes