Shop All Electrical Boxes
Hubbell
Electrical Box, Outlet Box, 2 Gang
Mfr # TGB75-3
Zoro # G507905348
product price: $14.39
/ea
Sold in multiples of 2 for $28.78
$28.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Number of Gangs 2
- Conduit Size 3/4 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # TGB75-3
- Zoro # G507905348
- UPC # 52088878729
- Country of Origin China
- Category Electrical Boxes
Dimensions
Conduit Size | 3/4 in |
Details
Item | Electrical Box |
Box Type | Outlet Box |
Number of Gangs | 2 |
Color | Gray |
Description
Master Electrician, Gray, Weatherproof, 2 Gang, Outlet Box With Three 34 IPT Thread Holes, Mounting Lugs, Closure Plugs Ground Screw, Shrink Wrapped
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, A70QS-K Series, Fast-Acting, 125A, 700V AC, Non-Indicating (A70QS125-4K)
- HONEYWELL Key Switch On-Off-On 20A 12VDC Quick Connect Terminals (84830-08)
- TECHFLEX Insultherm Tru-Fit Fiberglass 3/4", Black (FGL0.75BK)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 160mA, 250V AC, 35A at 250V AC, 5 PK (GDC-160MA)
- HUBBELL Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (5320-1)
- HUBBELL Electrical Box, 31 cu in, Outlet Box, 2 Gang, Aluminum, Square (5338-0)
- HUBBELL Electrical Box Kit, Outlet Box, 1 Gang, Aluminum (5874-5S)
- HUBBELL Electrical Box, Receptacle Box, Aluminum (HBL26401)
- HUBBELL Weatherproof Electrical Box, 22 cu in, FD Box, 1 Gang, Thermoplastic, Rectangular (HBL60CM83A)
- HUBBELL Electrical Box, 13 cu in, Wall Box, 1 Gang, Steel, Rectangular (8660)
- RACOORPORATED Electrical Box, 46.10546875 cu in, Cable Box, 1 Gang, Thermoplastic Resin, Rectangular (2011FBAR)
- Hubbell Electrical Boxes