Shop All Electrical Boxes
Hubbell
Electrical Box, Outlet Box, 2 Gang
Mfr # TGB50-5
Zoro # G507905478
product price: $13.99
/ea
Sold in multiples of 30 for $419.70
$419.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Number of Gangs 2
- Conduit Size 1/2 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # TGB50-5
- Zoro # G507905478
- UPC # 52088878699
- Country of Origin China
- Category Electrical Boxes
Dimensions
Conduit Size | 1/2 in |
Details
Item | Electrical Box |
Box Type | Outlet Box |
Number of Gangs | 2 |
Color | Gray |
Description
Master Electrician, Gray, 2 Gang, Outlet Box With Five 12 Holes, Mounting Lugs, Closure Plugs Ground Screw, Shrink Wrapped
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R RD (HBL8200SGRA)
- ABB Electrical Box Cover, 1 Gang, Rectangular, Polycarbonate, Duplex Receptacle (E98GDRN-CAR)
- GENERAC Automatic Standby Generator, Three Phase, 25kW LP/25kW NG, Liquid Cooled (RG02515GNAX)
- MONOPRICE Plug, Modular, RJ45, 8P8C, Stranded, PK50 (7322)
- HUBBELL Electrical Box, 13 cu in, Outlet Box, 1 Gang, Steel, Rectangular (660)
- HUBBELL Weatherproof Electrical Box, 22 cu in, FD Box, 1 Gang, Thermoplastic, Rectangular (HBL60CM83A)
- HUBBELL Weatherproof Electrical Box, 22 cu in, FD Box, 1 Gang, Thermoplastic, Rectangular (HBL60CM84A)
- HUBBELL Electrical Box, Outlet Box, 1 Gang (FSB50-3)
- HUBBELL Electrical Box, 18.5 cu in, Floor Box, 1 Gang, Brass, Rectangular (6500BR-5)
- HUBBELL Electrical Box, 18 cu in, Switch Box, 1 Gang, Steel, Rectangular (600)
- PANDUIT 3-Gang Junction Box, Non-Metallic, White (JBP3DWH)
- Hubbell Electrical Boxes