Shop All Electrical Box Covers
Hubbell
Electrical Box, Outlet Box, 2 Gang, Metallic
Mfr # 5148-5
Zoro # G607093570
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Number of Gangs 2
- Width 4.531 in
- Material Metallic
- Height 4.531 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # 5148-5
- Zoro # G607093570
- UPC # 50169514856
- Country of Origin India
- Category Electrical Box Covers
Dimensions
Width | 4.531 in |
Height | 4.531 in |
Details
Item | Electrical Box |
Box Type | Outlet Box |
Number of Gangs | 2 |
Material | Metallic |
Color | Gray |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC 30 Amp Male NEMA TT-30P to 15 Amp Female NEMA 5-15R Adapter Plug (Round) (RVA1518)
- SCHNEIDER ELECTRIC Manual Starter 600Vac 10Amp Iec (GV2ME143)
- REMKE I Grip, Cable Range .56-.73, I-056 (7310-003R)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 32 A (LC1D326F7)
- HUBBELL Electrical Box Cover, 1 Gang, Polycarbonate, In-Use (MM420C)
- HUBBELL Electrical Box, Outlet Box, 1 Gang, Aluminum (5028-6)
- HUBBELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Blank/Flat (5173-7)
- HUBBELL Electrical Box, Outlet Box, 1 Gang, Steel (861)
- HUBBELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Blank/Flat (5173-6)
- HUBBELL Hubbell Electrical 1C-DH-AL Single Gang Flip Cover; Gray (666073)
- BELL OUTDOOR Weatherproof Decorator Switch Cover, 2-Gang, 2 Gang, Decorator Switch (5127-0)
- Hubbell Electrical Box Covers