Shop All Electrical Boxes
Hubbell
Electrical Box, Outlet Box, 2 Gang
Mfr # 709052
Zoro # G803781127
product price: $28.95
/ea
$28.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Number of Gangs 2
- Conduit Size 1/2 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # 709052
- Zoro # G803781127
- Country of Origin China
- Category Electrical Boxes
Dimensions
Conduit Size | 1/2 in |
Details
Item | Electrical Box |
Box Type | Outlet Box |
Number of Gangs | 2 |
Color | Gray |
Description
Features
- 2 Gang Outlet Box With Five 0.5 in. Holes.
- Color - Gray.
- Mounting Lugs.
- Closure Plugs & Ground Screw.
- Dimension - 4.61 x 4.61 x 2.24 in.
- Item Weight - 0.79 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Wire Connector, 16 ga., Tan, PK500 (13-1H1)
- ROMEX UF-B Underground Feeder Cable, 12/2 AWG, 250 ft (13055955)
- SOUTHWIRE Fixture Wire, TFN, 18 AWG, 500 ft, Black, Nylon Jacket, Vinyl Insulation (26977906)
- SCHNEIDER ELECTRIC Disconnect Switch, 25 A, 45 A, 60 A, 63 A, 690V AC, 3 pole (VLS3P063R1)
- HUBBELL Electrical Box, 28 cu in, Floor Box, 1 Gang, Steel, Round (6239NI)
- HUBBELL Electrical Box, 18 cu in, Switch Box, 1 Gang, Steel, Rectangular (600)
- HUBBELL Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (5332-0)
- HUBBELL 4IN 6IN STEEL 6IN ENCLOSURE (B060604CH)
- HUBBELL Electrical Box, 6 cu in, Ceiling Box, Steel, Round (8293)
- HUBBELL Electrical Box, Outlet Box, 2 Gang (TGB75-3)
- BELL Electrical Box, 16 cu in, Aluminum, Round (5361-7)
- Hubbell Electrical Boxes