Shop All Electrical Box Covers
Hubbell
Electrical Box, Outlet Box, 1 Gang, Steel
Mfr # 861
Zoro # G406884096
original price:
$5.77
22% off
new price: $4.45
/ea
Sold in multiples of 3 for $13.35
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Number of Gangs 1
- Length 0.49 in
- Width 2.313 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # 861
- Zoro # G406884096
- UPC # 50169008614
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 0.49 in |
Width | 2.313 in |
Height | 4.188 in |
Conduit Size | 1/2 in |
Size | 0.49 in x 2.313 in x 4.188 in |
Dimensions | 0.49 in x 2.313 in x 4.188 in |
Details
Item | Electrical Box |
Box Type | Outlet Box |
Number of Gangs | 1 |
Material | Steel |
Color | Gray |
Type | Cover |
Standard | cULus Listed |
Product Type | Steel Boxes and Covers |
Configuration | 1/2 in Knockout |
Certified Listed | cULus Listed |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOFFMAN Pushbutton Enclosure, 22mm, 6.65 in. H (VM755-PBM6)
- SQUARE D 24VAC Non-Reversing Definite Purpose Contactor 2P 30A, Hz: 50/60 (8910DP32V14)
- TELEMECANIQUE SENSORS Limit Switch, Roller Lever, Rotary, 1NC/1NO, 10A @ 240V AC, Actuator Location: Top (XCKL115)
- KILLARK Conduit Outlet Body, Iron, LL, 1/2 In. (OLL-1M)
- HUBBELL Weatherproof Cover, 1-Gang, 1 Gang, Rectangular, Aluminum, Flip/Snap, GFCI (5103-0)
- HUBBELL Electrical Box, Outlet Box, 2 Gang, Metallic (5145-0)
- HUBBELL Electrical Box Cover, 1 Gang, Rectangular, Steel, GFCI (862)
- HUBBELL Weatherproof Cover, Vertical, 1 Gang, Rectangular, Aluminum, Blank/Flat (5173-2)
- HUBBELL Electrical Box Cover, 1-Gang, 1 Gang, Aluminum, Flip and Snap (5180-0)
- HUBBELL Electrical Box Cover, Horizontal, 1 Gang, Aluminum, Flip and Snap (5180-1)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5153-0)
- Hubbell Electrical Box Covers