Shop All Electrical Boxes
Hubbell
Electrical Box, Outlet Box, 1 Gang
Mfr # FSB75-4
Zoro # G007905367
Sold in multiples of 50 for $427.50
$427.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Number of Gangs 1
- Conduit Size 3/4 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # FSB75-4
- Zoro # G007905367
- UPC # 52088878163
- Country of Origin China
- Category Electrical Boxes
Dimensions
Conduit Size | 3/4 in |
Details
Item | Electrical Box |
Box Type | Outlet Box |
Number of Gangs | 1 |
Color | Gray |
Description
Master Electrician, Gray, Weatherproof, 1 Gang Rectangular Outlet Box, Four 34 Holes, Mounting Lugs, Closure Plugs, Ground Screw, Shrink Wrapped
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles (8536SDO1V02S)
- MERSEN UL Class Fuse, CC Class, ATQR Series, Time-Delay, 1.125A, 600V AC, Non-Indicating (ATQR1-1/8)
- SQUARE D Single Phase Transformer, 5 kVA, NEMA 3R, 115 °C, 120/240V AC, 480V AC (5S40F)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Red (NHC1021CR)
- HUBBELL Weatherproof Electrical Box, 22 cu in, FD Box, 1 Gang, Thermoplastic, Rectangular (HBL60CM83A)
- HUBBELL Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (5330-0)
- HUBBELL Electrical Box, 13 cu in, Outlet Box, 1 Gang, Steel, Rectangular (660)
- HUBBELL Electrical Box, 31 cu in, FSS Box, 2 Gang, Aluminum, Square (5345-0)
- HUBBELL Electrical Box Kit, Outlet Box, 1 Gang, Aluminum (5874-5S)
- HUBBELL 4IN 6IN STEEL 6IN ENCLOSURE (B060604CH)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 19 cu in, Outlet Box, 2 Gang, Thermoplastic Elastomer, Rectangular (HBL3080FBK)
- Hubbell Electrical Boxes