Shop All Electrical Boxes
Hubbell
Electrical Box, Outlet Box, 1 Gang
Mfr # FSB75-3X
Zoro # G207905488
product price: $9.99
/ea
Sold in multiples of 8 for $79.92
$79.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Number of Gangs 1
- Conduit Size 3/4 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # FSB75-3X
- Zoro # G207905488
- UPC # 52088878514
- Country of Origin China
- Category Electrical Boxes
Dimensions
Conduit Size | 3/4 in |
Details
Item | Electrical Box |
Box Type | Outlet Box |
Number of Gangs | 1 |
Color | Gray |
Description
Master Electrician, Gray, Weatherproof, 1 Gang Rectangular Outlet Box, Three 34 Holes, Hanging Version Of TV 357704
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTING Han 8 Mod-Male-C 16 A, PK 2 (09140083001)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 32 A, Reversing: No (XTCE032C01T)
- DAYTON Hermetically Sealed Relay, 24V DC Coil Volts, Octal, 8 Pin, DPDT (1EGX8)
- IDEAL Cat6 Single Pc Mod Plug 25/PK, PK25 (85-367)
- HUBBELL Electrical Box, Outlet Box, 2 Gang (709052)
- HUBBELL Electrical Box, Outlet Box, 1 Gang (FSB50-3)
- HUBBELL Electrical Box, Outlet Box, 2 Gang (TGB75-5)
- HUBBELL Electrical Box, Receptacle Box, Aluminum (HBL26401)
- HUBBELL Electrical Box, Outlet Box, 1 Gang (FSB50-4)
- HUBBELL Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (5330-0)
- BELL OUTDOOR Electrical Box, 16 cu in, Round Box, 2 Gang, Aluminum, Round (5361-2)
- Hubbell Electrical Boxes