Shop All Electrical Boxes
Hubbell
Electrical Box, Outlet Box, 1 Gang
Mfr # FSB75-3
Zoro # G407905509
product price: $8.59
/ea
Sold in multiples of 50 for $429.50
$429.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Number of Gangs 1
- Conduit Size 3/4 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # FSB75-3
- Zoro # G407905509
- UPC # 52088878361
- Country of Origin China
- Category Electrical Boxes
Dimensions
Conduit Size | 3/4 in |
Details
Item | Electrical Box |
Box Type | Outlet Box |
Number of Gangs | 1 |
Color | Gray |
Description
Master Electrician, Gray, Weatherproof, 1 Gang Rectangular Outlet Box, Three 34 Holes, Mounting Lugs, Closure Plugs, Ground Screw, Shrink Wrapped
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Terminal Strip, 15A, 16 Pole, 300VAC (6ZEG3)
- KMC Clamp, Cushioned, EPDM, Dia 1 In, PK25 (COL1609AL)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 30A, 3 Pole, 277/480V AC, D Curve (FAZ-D30/3-NA)
- PANDUIT Lug Compression Connector, No.6 AWG (LCD6-14B-L)
- HUBBELL Electrical Box, 16 cu in, Round Box, 2 Gang, Aluminum, Round (5361-1)
- HUBBELL Electrical Box, 28 cu in, Floor Box, 1 Gang, Steel, Round (6239NI)
- HUBBELL Weatherproof Electrical Box, 22 cu in, FD Box, 1 Gang, Thermoplastic, Rectangular (HBL60CM83A)
- HUBBELL Electrical Box, 18 cu in, Switch Box, 1 Gang, Steel, Rectangular (600)
- HUBBELL Electrical Box, 16 cu in, Metallic, Round (5372-0)
- HUBBELL Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (5322-0)
- BELL OUTDOOR Weatherproof Electrical Box, 18.3 cu in, FSCC Box, 1 Gang, Aluminum, Rectangular (5322-0)
- Hubbell Electrical Boxes