Shop All Electrical Boxes
Hubbell
Electrical Box, Outlet Box, 1 Gang
Mfr # FSB50-5
Zoro # G007905312
product price: $6.29
/ea
Sold in multiples of 50 for $314.50
$314.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Number of Gangs 1
- Conduit Size 1/2 in
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # FSB50-5
- Zoro # G007905312
- UPC # 52088878323
- Country of Origin China
- Category Electrical Boxes
Dimensions
Conduit Size | 1/2 in |
Details
Item | Electrical Box |
Box Type | Outlet Box |
Number of Gangs | 1 |
Color | Gray |
Description
Master Electrician, Gray, Weatherproof, 1 Gang Rectangular Outlet Box, Five 12 Holes, Mounting Lugs, Closure Plugs, Ground Screw, Shrink Wrapped
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Wear part, enclosure door, fan for variable speed drive, Altivar Process 600 900, from 55 to 160kW (VX5VPS6001)
- MELTRIC 63-38072 INLET (63-38072)
- APPLETON ELECTRIC Conduit Body Cover, 1 in., Steel, Form 35 (K100)
- MONOPRICE Ethernet Cable, Cat 6, White, 20 ft. (5015)
- HUBBELL Electrical Box, Outlet Box, 2 Gang (TGB75-3)
- HUBBELL Weatherproof Electrical Box, 22 cu in, FD Box, 1 Gang, Thermoplastic, Rectangular (HBL60CM84A)
- HUBBELL Electrical Box, 13 cu in, Outlet Box, 1 Gang, Steel, Rectangular (660)
- HUBBELL Electrical Box, 6 cu in, Ceiling Box, Steel, Round (8293)
- HUBBELL Electrical Box, Outlet Box, 2 Gang (709052)
- HUBBELL Electrical Box, 18.5 cu in, Floor Box, 1 Gang, Brass, Rectangular (6500BR-5)
- RACO Electrical Box, 13 cu in, Handy Box, 1 Gang, Steel, Rectangular (663)
- Hubbell Electrical Boxes