Shop All Electrical Boxes
Hubbell
Electrical Box, Outlet Box, 1 Gang, Aluminum
Mfr # 5874-5S
Zoro # G307049228
product price: $61.95
/ea
$61.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Number of Gangs 1
- Material Aluminum
- Length 3.14 in
- Width 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # 5874-5S
- Zoro # G307049228
- UPC # 50169504444
- Country of Origin China
- Category Electrical Boxes
Dimensions
Length | 3.14 in |
Width | 7 in |
Height | 8-1/2 in |
Size | 3.14 in x 7 in x 8.5 in |
Dimensions | 3.14 in x 7 in x 8.5 in |
Details
Item | Electrical Box |
Box Type | Outlet Box |
Number of Gangs | 1 |
Material | Aluminum |
Number of Inlets | 3 |
Color | Gray |
Application | For use whenever weatherproof protection is required for an outdoor receptacle |
Nema Rating | NEMA 3R |
Standard | cULus Listed |
Certified Listed | cULus Listed |
Cover Type | Flip/Snap |
Construction | Metallic |
Type | Box;Cover;Device |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Conduit Outlet Body w/Cover, 1/2 In. (S60500TE00)
- WIEGMANN Replacement key, Key Accessory, Chrome (WAL12KEY)
- SIEMENS Fusible Solar Safety Disconnect Switch, 600V AC/DC, NEMA 3R (HF361RPV)
- BURNDY Mechanicl Conn, 250 kcmil to 6 AWG, 4 Cond (K4A29U4N)
- HUBBELL 4IN 6IN STEEL 6IN ENCLOSURE (B060604CH)
- HUBBELL Electrical Box, 30.3 cu in, Wall Box, 2 Gang, Steel, Square (683)
- HUBBELL Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (5320-1)
- HUBBELL Electrical Box, Outlet Box, 1 Gang (FSB50-4)
- HUBBELL Electrical Box, 6 cu in, Ceiling Box, Steel, Round (8293)
- HUBBELL Electrical Box, 31 cu in, Outlet Box, 2 Gang, Aluminum, Square (5338-0)
- APPLETON ELECTRIC Weatherproof Electrical Box, 32 cu in, FSS, 2 Gang, Malleable Iron (FSS-2-100)
- Hubbell Electrical Boxes