Shop All Electrical Boxes
Hubbell
Electrical Box Kit, Outlet Box, 1 Gang, Aluminum
Mfr # 5874-6S
Zoro # G207049229
original price:
$66.99
9% off
new price: $60.85
/ea
$60.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Number of Gangs 1
- Material Aluminum
- Length 3.14 in
- Width 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # 5874-6S
- Zoro # G207049229
- UPC # 50169504451
- Country of Origin China
- Category Electrical Boxes
Dimensions
Length | 3.14 in |
Width | 7 in |
Height | 8-1/2 in |
Size | 3.14 in x 7 in x 8.5 in |
Dimensions | 3.14 in x 7 in x 8.5 in |
Each - Width | 7.000 in |
Details
Item | Electrical Box Kit |
Box Type | Outlet Box |
Number of Gangs | 1 |
Material | Aluminum |
Color | White |
Application | For use whenever weatherproof protection is required for an outdoor receptacle |
Certified Listed | cULus Listed |
Nema Rating | NEMA 3R |
Standard | cULus Listed |
Number of Gang(s) | 1-Gang |
Number of Outlet | 3 |
Type | Box;Cover;Device |
Cover Type | Flip/Snap |
Construction | Metallic |
Number Of Outlets | 3 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, HOM Series 15A, 2 Pole, 120/240V AC (HOM215)
- QUICKCABLE Automotive Fuse, ATC Series, 2A, 32V DC, 100 PK (509122-100)
- LITTELFUSE UL Class Fuse, G Class, SLC Series, Time-Delay, 20A, 600V AC, Non-Indicating (SLC020)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 50' Length - Red (HS363-S50-RED)
- HUBBELL Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (5320-1)
- HUBBELL Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (5322-0)
- HUBBELL Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (5330-0)
- HUBBELL Electrical Box Kit, Outlet Box, 1 Gang, Aluminum (5874-5S)
- HUBBELL Electrical Box, 13 cu in, Outlet Box, 1 Gang, Steel, Rectangular (660)
- HUBBELL Electrical Box, 18 cu in, Switch Box, 1 Gang, Steel, Rectangular (600)
- KILLARK Electrical Box, 22 cu in, Device Box, 1 Gang, Aluminum, Rectangular (SWB-5)
- Hubbell Electrical Boxes