Shop All Electrical Box Hardware
Hubbell
Electrical Box Extension Adapter, 2 Gang, Aluminum, Square Box
Mfr # 5407-0
Zoro # G410844048
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Material Aluminum
- Width 4.656 in
- Box Type Square Box
- Depth 1.03125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # 5407-0
- Zoro # G410844048
- UPC # 50169540701
- Country of Origin China
- Category Electrical Box Hardware
Dimensions
Width | 4.656 in |
Depth | 1.03125 in |
Height | 4.656 in |
Details
Item | Electrical Box Extension Adapter |
Number of Gangs | 2 |
Material | Aluminum |
Box Type | Square Box |
Color | Gray |
Capacity | 16 cu in |
Opening Shape | Square |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Blank Cover Plate, Gray, Aluminum (AL3300C-5 PER FT)
- LEVITON Receptacle (8450)
- POWER FIRST 8 AWG Non-Insulated Ring Terminal 3/8" Stud PK25 (4FRC7)
- EATON Thermal Unit, 0.65 to 0.71A (MSH-81A)
- HUBBELL Extension Ring, Box Accessory, Steel, Extension Ring (8203)
- HUBBELL Plug Wp Clsr Gray Bg4 1/2Innpt (5269-0)
- HUBBELL Electrical Box Extension Ring, Box Accessory, Steel, Ceiling/Wall Box (130)
- HUBBELL Multi-Purpose Gasket, 1 Gang, Foam (5019-0)
- HUBBELL Floor Box Kit, Kit Accessory, 1 Gang (6239BP)
- HUBBELL Adapter Box, NOVAL Accessory, Polycarbonate, Portable Box (HBL4PBBK)
- WIRE CRAFTERS WireCrafters RapidGuard II - Lift-Off Welded Wire Panel, 4' W x 6' H Panel (RT46)
- Hubbell Electrical Box Hardware