Shop All Electrical Boxes
Hubbell
Electrical Box, Device Box, 1 Gang, Rectangular
Mfr # 2104LLEUVP6
Zoro # G910802289
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Device Box
- Number of Gangs 1
- Length 3 in
- Width 4 in
- Depth 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # 2104LLEUVP6
- Zoro # G910802289
- UPC # 626463042298
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Length | 3 in |
Width | 4 in |
Depth | 2-1/2 in |
Details
Item | Electrical Box |
Box Type | Device Box |
Number of Gangs | 1 |
Opening Shape | Rectangular |
Description
None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, PDG Series 30A, 3 Pole, 600V AC, A Curve (PDG23G0030TFFL)
- IFM Ethernet Cable, 2 m Cable Length (E11898)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, 2NC/2NO, 10A @ 600V AC, Actuator Location: Top (9007C62E)
- LEVITON Universal Dimmer, 1-Pole/3-Way, Black (TSL06-1LE)
- HUBBELL Electrical Box, Outlet Box, 2 Gang (TGB75-3)
- HUBBELL Electrical Box, 18.3 cu in, Outlet Box, 1 Gang, Aluminum, Rectangular (5322-0)
- HUBBELL Electrical Box, 18 cu in, Switch Box, 1 Gang, Steel, Rectangular (600)
- HUBBELL Electrical Box, 13 cu in, Outlet Box, 1 Gang, Steel, Rectangular (660)
- HUBBELL Weatherproof Electrical Box, 22 cu in, FD Box, 1 Gang, Thermoplastic, Rectangular (HBL60CM83A)
- HUBBELL Electrical Box, 13 cu in, Wall Box, 1 Gang, Steel, Rectangular (8660)
- RACO Electrical Box, 44 cu in, Cable Box, 3 Gang, PVC, Rectangular (7846RAC)
- Hubbell Electrical Boxes