Shop All Electrical Box Covers
Hubbell
Electrical Box Cover, Round Box, Aluminum, Lampholder/Cluster
Mfr # 5197-1
Zoro # G307093566
product price: $5.55
/ea
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Round Box
- Cover Type Lampholder/Cluster
- Width 4-1/8 in
- Color White
- Depth 1.094 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # 5197-1
- Zoro # G307093566
- UPC # 50169519714
- Country of Origin India
- Category Electrical Box Covers
Dimensions
Width | 4-1/8 in |
Depth | 1.094 in |
Height | 4-1/8 in |
Actual Depth | 1.094 in |
Box Size | 8.5x16.188x4.25 (in) |
Conduit Size | 1/2 in |
Details
Item | Electrical Box Cover |
Box Type | Round Box |
Cover Type | Lampholder/Cluster |
Color | White |
Material | Aluminum |
Number Of Outlets | 3 |
Construction | Metallic |
Nema Rating | NEMA 3R |
Product Type | Weatherproof Covers |
Returnable Indicator | Yes |
Standard | UL 514A |
Type | Cover |
Class Code | D16 |
Certified Listed | UL Listed;CSA Certified |
Industry Standard(s) | UL 514A |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Indicator Light, Yellow, 24VDC (24M066)
- EATON WIRING DEVICES Connector Locking Blk 20A/125V (L520C)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 32 A Full Load Amps-Inductive, 240V AC, 50/60 Hz, 1NO/1NC (LC1D32U7)
- KABLE KONTROL Kable Kontrol® Heat Shrink Tape - 2" Wide x 16.5' Length Roll - Black (RSJD-2IN-0.04T)
- HUBBELL Electrical Box Cover, 1 Gang, Rectangular, Steel, GFCI (862)
- HUBBELL Electrical Box Cover, Outlet Box, 2 Gang, Metallic (5145-0)
- HUBBELL Electrical Box Cover, 1 Gang, Polycarbonate, Flip/Snap (MM110C)
- HUBBELL Hubbell Electrical 1C-DV Vertical Duplex Gang Flip Snap Cover; Gray (357043)
- HUBBELL Weatherproof Cover, 2-Gang, 2 Gang, Rectangular, Aluminum, Toggle Switch (5124-0)
- HUBBELL Electrical Box Cover, 1 Gang, Aluminum, Flip/Snap (MX1050S)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5102-0)
- Hubbell Electrical Box Covers