Shop All Electrical Box Covers
Hubbell
Electrical Box Cover, Rectangular, Steel, Blank
Mfr # 860
Zoro # G706884109
product price: $6.35
/ea
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Cover Type Blank
- Material Steel
- Length 0.49 in
- Width 2.313 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # 860
- Zoro # G706884109
- UPC # 50169008607
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 0.49 in |
Width | 2.313 in |
Depth | 1/8 in |
Height | 4.188 in |
Details
Item | Electrical Box Cover |
Shape | Rectangular |
Cover Type | Blank |
Material | Steel |
Color | Gray |
Paintable/Stainable | No |
Standard | UL Listed |
Certified Listed | UL Listed |
Configuration | Blank |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Relief Boot, RJ45, Black, PK50 (7249)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO, Yellow (52BM9V4K)
- MIDWEST FASTENER 5/16" Plastic wide Adhesive Clamps 10PK (66866)
- POWER FIRST 16-14 AWG Vinyl Block Fork Terminal #10 Stud PK100 (5WHF7)
- HUBBELL Electrical Box, Outlet Box, 1 Gang, Aluminum (5028-6)
- HUBBELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Flip/Snap, GFCI (5101-6)
- HUBBELL Weatherproof Cover, Vertical, 1 Gang, Rectangular, Aluminum, Blank/Flat (5173-2)
- HUBBELL Electrical Box Cover, 1 Gang, Aluminum, Flip/Snap (MX1050S)
- HUBBELL Electrical Box, Outlet Box, 2 Gang, Metallic (5148-5)
- HUBBELL Electrical Box Cover, 1-Gang, 1 Gang, Aluminum, Flip and Snap (5180-0)
- BELL OUTDOOR Weatherproof Cover, 2-Gang, 2 Gang, Flip/Snap (5034-0)
- Hubbell Electrical Box Covers