Shop All Electrical Box Covers
Hubbell
Electrical Box Cover, Rectangular, 860, Blank
Mfr # 860
Zoro # G106598996
product price: $54.59
/pk 25, $2.18/ea
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangular
- Cover Type Blank
- Material 860
- Length 0.49 in
- Width 2.313 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # 860
- Zoro # G106598996
- UPC # 50169008607
- Country of Origin China
- Category Electrical Box Covers
Dimensions
Length | 0.49 in |
Width | 2.313 in |
Height | 4.188 in |
Dimensions | 0.49 in x 2.313 in x 4.188 in |
Size | 0.49 in x 2.313 in x 4.188 in |
Details
Item | Electrical Box Cover |
Shape | Rectangular |
Cover Type | Blank |
Material | 860 |
Color | Gray |
Paintable/Stainable | No |
Product Type | Steel Boxes and Covers |
Certified Listed | UL Listed |
Standard | UL Listed |
Configuration | Blank |
Description
Handy box covers are used to close a handy box. Covers may also be used as a single gang wall plate.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Orange 15A 3-Outlet Heavy-Duty Tap (R54-00699-000)
- SCHNEIDER ELECTRIC IEC Supplementary Protector, 25A, 2 Poles (M9R81225)
- SURGE TRAP Surge Protector, 1 Phase, 240V (STXR240P05N)
- RACO Electrical Box, Ring Accessory, Steel, Box (131RAC)
- HUBBELL Weatherproof Cover, 2-Gang, 2 Gang, Polycarbonate, In-Use (MM2410C)
- HUBBELL ME GRY WP DBL FlipCover (2C-2D)
- HUBBELL Hubbell Electrical 1C-DV Vertical Duplex Gang Flip Snap Cover; Gray (357043)
- HUBBELL Electrical Box Cover, 1 Gang, Aluminum, In-Use (MX3200)
- HUBBELL Electrical Box Cover, 1 Gang, Aluminum, Flip/Snap (MX1050S)
- HUBBELL Electrical Box Cover, Outlet Box, 2 Gang, Metallic (5145-0)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-13/64" W, 3-51/64" H, 4.56 in L (HBL6700)
- Hubbell Electrical Box Covers