Shop All Electrical Box Covers
Hubbell
Electrical Box Cover, Outlet Box, 1 Gang, Metallic
Mfr # 5155-5
Zoro # G707093562
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Number of Gangs 1
- Width 2.813 in
- Material Metallic
- Height 4.563 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # 5155-5
- Zoro # G707093562
- UPC # 50169515556
- Country of Origin India
- Category Electrical Box Covers
Dimensions
Width | 2.813 in |
Height | 4.563 in |
Details
Item | Electrical Box Cover |
Box Type | Outlet Box |
Number of Gangs | 1 |
Material | Metallic |
Color | Gray |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Closure Plate, 2.50x2.50, Gray, Steel (F22WP)
- MADISON ELECTRIC PRODUCTS. Electrical Box, 57 cu in, Device Box, 3 Gang, PVC, Rectangular (MSB3G)
- SIEMENS Circuit Breaker, QP/MP Series 50A, 1 Pole, 120/240V AC (ITEQ150)
- INTERMATIC Timer, Spring Wound, 30 Min, DPST, Silver (FF430M)
- HUBBELL Electrical Box Cover, Horizontal, 1 Gang, Aluminum, Flip and Snap, Duplex (5180-1)
- HUBBELL Electrical Box Cover, Octagon, 731, Duplex Receptacle (731)
- HUBBELL Electrical Switch With Cover, Switch Box, 1 Gang, Aluminum (5121-5)
- HUBBELL Me Brz Horiz Flip Cover (1C-GH-BR)
- HUBBELL Electrical Box Cover, Octagon, 722, Flat, Blank (722)
- HUBBELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Blank/Flat (5173-6)
- BELL Electrical Box Cover, 1 Gang, Round, Non-Metallic, Blank/Flat (PBC300GY)
- Hubbell Electrical Box Covers