Shop All Electrical Box Covers
Hubbell
Electrical Box Cover, Outlet Box, 1 Gang, Die Cast Aluminum
Mfr # 5189-1
Zoro # G307093573
original price:
$9.89
12% off
new price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Outlet Box
- Number of Gangs 1
- Width 2.844 in
- Material Die Cast Aluminum
- Height 4.594 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # 5189-1
- Zoro # G307093573
- UPC # 50169518915
- Country of Origin India
- Category Electrical Box Covers
Dimensions
Width | 2.844 in |
Height | 4.594 in |
Conduit Size | 1/2 in |
Details
Item | Electrical Box Cover |
Box Type | Outlet Box |
Number of Gangs | 1 |
Material | Die Cast Aluminum |
Color | White |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXIDUCT 12 ft. 16/3 Extension Cord w/Outlet Box SPT-2 (12' EF3)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 150 psi, Standard Action (9013FHG32J55M1)
- HARTING Han A Base Panel 1 Lever (09200100301)
- ZORO SELECT Locking Receptacle, Black, 125VAC, 1 HP, 20A (70520FR)
- HUBBELL Weatherproof Cover, Vertical, 1 Gang, Rectangular, Aluminum, Blank/Flat (5173-2)
- HUBBELL Me Brz Horiz Flip Cover (1C-GH-BR)
- HUBBELL 888 4.69 in. 30-16 Square Receptacle Cover (3089596)
- HUBBELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Blank/Flat (5173-7)
- HUBBELL Electrical Box Cover, 1 Gang, Rectangular, Steel, GFCI (862)
- HUBBELL Electrical Box Cover, 2 Gang, Polycarbonate, In-Use (MM2420C)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Steel, Single Receptacle (878)
- Hubbell Electrical Box Covers