Shop All Electrical Box Covers
Hubbell
Electrical Box Cover, Horizontal, 1 Gang, Aluminum, Flip and Snap
Mfr # 5180-1
Zoro # G407027782
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Horizontal
- Number of Gangs 1
- Cover Type Flip and Snap
- Width 4.563 in
- Depth 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # 5180-1
- Zoro # G407027782
- UPC # 50169518014
- Country of Origin India
- Category Electrical Box Covers
Dimensions
Width | 4.563 in |
Depth | 1 in |
Height | 2.813 in |
Box Size | 8.5x16.188x4.25 (in) |
Details
Item | Electrical Box Cover |
Box Type | Horizontal |
Number of Gangs | 1 |
Cover Type | Flip and Snap |
Material | Aluminum |
Lid Style | Self Closing |
Mounting Orientation | Horizontal |
Color | White |
Configuration | (1) Duplex |
Returnable Indicator | Yes |
Weather Resistant | Yes |
NEC | Compliant |
Construction | Metallic |
Product Type | Weatherproof Covers |
Standard | UL Listed |
Nema Rating | NEMA 3R |
Certified Listed | UL Listed |
Class Code | D16 |
Mounting Method | Horizontal; Device Mount |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Usb Duplx Receptacle Wht (R02-T5632-0BW)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 20A, 2 Pole, 240/415/440V AC, B Curve (M9F21220)
- MACROMATIC 3 Phase Monitor Relay, SPDT, 480VAC, 8 Pin (PAP480)
- CALCONDUIT Elbow, 1-1/4 in., 22-1/2 Degree, GRC (876808)
- HUBBELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Flip/Snap, GFCI (5101-6)
- HUBBELL Weatherproof Cover, 1-Gang, 1 Gang, Rectangular, Aluminum, Toggle Switch (5141-5)
- HUBBELL Electrical Box Cover, 1 Gang, Aluminum, Flip/Snap (MX1050S)
- HUBBELL Electrical Box Cover, 1 Gang, Rectangular, NOVAL, Toggle Switch (865)
- HUBBELL Electrical Box, Switch Box, 1 Gang, Aluminum (5121-5)
- HUBBELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Blank/Flat (5173-6)
- TAYMAC Weatherproof Cover, 1-Gang, 1 Gang, Polycarbonate, In-Use (MM710C)
- Hubbell Electrical Box Covers