Shop All Electrical Box Covers
Hubbell
Electrical Box Cover, 2 Gang, Square, Steel, Raised
Mfr # 8778
Zoro # G206884081
product price: $4.15
/ea
Sold in multiples of 3 for $12.45
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Shape Square
- Cover Type Raised
- Length 1/2 in
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # 8778
- Zoro # G206884081
- UPC # 50169007785
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 1/2 in |
Width | 4 in |
Height | 4 in |
Size | 0.5 in x 4 in x 4 in |
Raised Height | 0.50 in |
Dimensions | 0.5 in x 4 in x 4 in |
Each - Width | 4.000 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 2 |
Shape | Square |
Cover Type | Raised |
Material | Steel |
Cubic Capacity | 5.5 cu.in |
Paintable/Stainable | Yes |
Product Type | Steel Boxes and Covers |
Type | Mud Ring |
Certified Listed | UL Listed |
Drawn or Welded | Drawn |
Standard | UL Listed |
Number of Gang(s) | 2-Gang |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Springless Nut, 1/4"-20"X1/4" 316SS, PK25 (V220 1/4S2-25)
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (MJN2C-AC24)
- 3M Scotchlok Female Disconnect, Blue, 16-14AWG, PK100 (MNU14-250DFIX)
- EATON Circuit Breaker, CH Series 60A, 2 Pole, 120/240V AC (CH260)
- HUBBELL Electrical Box Cover, 1 Gang, Aluminum, Flip/Snap (MX1050S)
- HUBBELL Electrical Switch With Cover, Switch Box, 1 Gang, Aluminum (5121-5)
- HUBBELL Hubbell Electrical 1C-DV Vertical Duplex Gang Flip Snap Cover; Gray (357043)
- HUBBELL Electrical Box Cover, Rectangular, Galvanized Zinc, Blank (860)
- HUBBELL 888 4.69 in. 30-16 Square Receptacle Cover (3089596)
- HUBBELL Electrical Box Cover, 1-Gang, 1 Gang, Aluminum, Flip and Snap, Duplex (5180-0)
- WIEGMANN Electrical Enclosure, Carbon Steel, Hinged Cover (A101004)
- Hubbell Electrical Box Covers