Shop All Electrical Box Covers
Hubbell
Electrical Box Cover, 2 Gang, Square, Raised
Mfr # 8781
Zoro # G510942231
product price: $7.29
/ea
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Shape Square
- Cover Type Raised
- Length 1-1/4 in
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # 8781
- Zoro # G510942231
- UPC # 50169007815
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 1-1/4 in |
Width | 4 in |
Height | 4 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 2 |
Shape | Square |
Cover Type | Raised |
Description
Raco 781 4-In Sq 1-1/4D 2G Sw Ring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Red (ZB5AW143)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 550 lb. (073041278)
- ERICSON Inlet 6375, California Style Commercial (CS6375)
- PARTNERS BRAND Cable Ties, 40#, 10", Natural, 1000/Case (CT1040)
- HUBBELL Electrical Box Cover, Outlet Box, 1 Gang, Aluminum (5028-6)
- HUBBELL Electrical Box Cover, 1-Gang, 1 Gang, Rectangular, Aluminum, Blank and Flat (5173-5)
- HUBBELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Flip/Snap, GFCI (5101-6)
- HUBBELL Electrical Switch With Cover, Switch Box, 1 Gang, Aluminum (5121-5)
- HUBBELL Electrical Box Cover, Outlet Box, 2 Gang, Metallic (5148-5)
- HUBBELL Electrical Box Cover, 1 Gang, Rectangular, Galvanized Zinc, Toggle Switch (865)
- EATON WIRING DEVICES Electrical Box Cover, Switch Box, 1 Gang, Thermoplastic (S1961W-SP)
- Hubbell Electrical Box Covers