Shop All Electrical Box Covers
Hubbell
Electrical Box Cover, 2 Gang, Square, Aluminum, Flip/Snap, Duplex, Toggle
Mfr # 5166-5WRTR
Zoro # G511086088
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Shape Square
- Cover Type Flip/Snap, Duplex, Toggle
- Length 4.61 in
- Width 4.61 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # 5166-5WRTR
- Zoro # G511086088
- UPC # 50169995532
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 4.61 in |
Width | 4.61 in |
Height | 0.93 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 2 |
Shape | Square |
Cover Type | Flip/Snap, Duplex, Toggle |
Material | Aluminum |
Lid Style | Flip Lid |
Mounting Orientation | Vertical |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Switch Assembly Front Cover, XS Series, 1 @ 120V, 2 @ 240V, 1 Pole (XS-1C)
- TEMPCO Temp Controller, Analog, J, 120/240V (TEC57201)
- DUROMAX 240v 50A 6GA 50Ft Generator Cord (XP5050GC)
- CRYDOM Solid State Relay, 90 to 280VAC, 25A (A2425)
- HUBBELL Electrical Box Cover, Horizontal, 1 Gang, Aluminum, Flip and Snap, Duplex (5180-1)
- HUBBELL Electrical Box Cover, 1 Gang, Polycarbonate, Flip/Snap (MM110C)
- HUBBELL Weatherproof Cover, 1-Gang, 1 Gang, Rectangular, Aluminum, Flip/Snap, GFCI (5103-5)
- HUBBELL Electrical Box Cover, 1 Gang, Aluminum, In-Use (MX3200)
- HUBBELL Electrical Box Cover, 1 Gang, Aluminum, Flip/Snap (MX1050S)
- HUBBELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Flip/Snap, GFCI (5101-6)
- TOTALTURF 14240WH White Weatherproof Blank Cover (TO151253)
- Hubbell Electrical Box Covers