Shop All Electrical Box Covers
Hubbell
Electrical Box Cover, 2 Gang, Rectangular, Aluminum, Flip/Snap
Mfr # 5034-0
Zoro # G507703616
Sold in multiples of 6 for $95.94
$95.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Shape Rectangular
- Cover Type Flip/Snap
- Width 4.563 in
- Depth 1.188 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # 5034-0
- Zoro # G507703616
- UPC # 50169503409
- Country of Origin India
- Category Electrical Box Covers
Dimensions
Width | 4.563 in |
Depth | 1.188 in |
Height | 4-1/2 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 2 |
Shape | Rectangular |
Cover Type | Flip/Snap |
Material | Aluminum |
Mounting Orientation | Vertical |
Description
For weatherproof 30 to 50 A receptacles and wet locations 258 in Dia Diecast aluminum construction, powder coat finish Scratchresistant Selfclosing lid assures protection when the receptacle is not in use Padlockable May be mounted to box or device Includes installation hardware, gasket and multilingual instructions UL listed 514A, File E 195978 CSA C222 No 18 NEMA 3R rated Shrink wrapped
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct, Wide Slot, Gray, 1.75 W x 4 D (G1.5X4LG6)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 500 ft, Gray, Nylon Jacket, PVC Insulation (22870001)
- BRIDGEPORT FITTINGS Connector, Steel, 3/4" Trade Size (231-SLP)
- MASTER APPLIANCE 24-10 AWG Wire Termination Kit 135 Piece (11822)
- HUBBELL Weatherproof Cover, 1-Gang, 1 Gang, Rectangular, Aluminum, Toggle Switch (5141-5)
- HUBBELL Weatherproof Cover, 2-Gang, 2 Gang, Polycarbonate, In-Use (MM2410C)
- HUBBELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Blank/Flat (5173-6)
- HUBBELL Electrical Switch With Cover, Switch Box, 1 Gang, Aluminum (5121-5)
- HUBBELL Weatherproof Cover, 1-Gang, 1 Gang, Rectangular, Aluminum, Flip/Snap, GFCI (5103-5)
- HUBBELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Blank/Flat (5173-7)
- BELL OUTDOOR Electrical Box Cover, Vertical, 2 Gang, Aluminum, Blank and Flat (5175-1)
- Hubbell Electrical Box Covers