Shop All Electrical Box Covers
Hubbell
Electrical Box Cover, 2 Gang, GFCI
Mfr # 2C-2G
Zoro # G907905085
product price: $10.79
/ea
Sold in multiples of 45 for $485.55
$485.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Cover Type GFCI
- Lid Style Flip Lid
- Mounting Orientation Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # 2C-2G
- Zoro # G907905085
- UPC # 52088878811
- Country of Origin China
- Category Electrical Box Covers
Details
Item | Electrical Box Cover |
Number of Gangs | 2 |
Cover Type | GFCI |
Lid Style | Flip Lid |
Mounting Orientation | Vertical |
Description
Master Electrician, Gray, Double Gang Flip Cover, For 2 Vertical GFCI Devices, With Gasket, Screws, Shrink Wrapped
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 4P 30A (C25END430T)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator with Contact, 22 mm, 1NO/1NC, Rectangle (XB4BW73731B5)
- DAYTON Overload Relay, 0.63 to 1A, Class 10, 3P (6ECA7)
- POWER FIRST 3.9" L Miniature Cable Tie OR PK 100 (36J207)
- HUBBELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Blank/Flat (5173-7)
- HUBBELL Electrical Box Cover, Octagon, 731, Duplex Receptacle (731)
- HUBBELL Electrical Box Cover, 2 Gang, Polycarbonate, In-Use (MM2420C)
- HUBBELL Weatherproof Cover, 2-Gang, 2 Gang, Polycarbonate, In-Use (MM2410C)
- HUBBELL Weatherproof Cover, 1-Gang, 1 Gang, Rectangular, Aluminum, Flip/Snap, GFCI (5103-5)
- HUBBELL Electrical Box Cover, 1 Gang, Aluminum, Flip/Snap (MX1050S)
- PANDUIT Faceplate, Screw-On, Rect., Iw, 1-Gang, 1 Gang, ABS (CPGIW)
- Hubbell Electrical Box Covers