Shop All Electrical Box Covers
Hubbell
Electrical Box Cover, 2 Gang, Aluminum, In-Use; Low Profile
Mfr # MX7280S
Zoro # G910033683
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Cover Type In-Use; Low Profile
- Width 5.395 in
- Depth 3-1/2 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # MX7280S
- Zoro # G910033683
- UPC # 92326101370
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 5.395 in |
Depth | 3-1/2 in |
Height | 6.492 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 2 |
Cover Type | In-Use; Low Profile |
Material | Aluminum |
Mounting Orientation | Vertical |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Conct, 350 kcmil (YA34LB)
- ROMEX 14 AWG 2 Conductor Nonmetallic Building Cable 600V WT (28827421)
- ZORO SELECT Cable Clamp, Nylon, 3/16 In, PK25 (22CC37C0187E)
- HONEYWELL Miniature Snap Action Switch, Lever, Long Actuator, SPDT, 15A @ 240V AC Contact Rating (V7-6C17D8-162)
- HUBBELL Electrical Box Cover, 1 Gang, Polycarbonate, Expandable; In-Use (ML500G)
- HUBBELL Me Brz Horiz Flip Cover (1C-GH-BR)
- HUBBELL Electrical Box Cover, Outlet Box, 2 Gang, Metallic (5148-5)
- HUBBELL Electrical Box Cover, Outlet Box, 1 Gang, Aluminum (5028-6)
- HUBBELL Electrical Box Cover, Outlet Box, 1 Gang, Steel (861)
- HUBBELL Electrical Box Cover, Octagon, 731, Duplex Receptacle (731)
- HUBBELL WIRING DEVICE-KELLEMS Rectangular Floor Flange, 3 Gang, Rectangular, Metallic (SB3085W)
- Hubbell Electrical Box Covers