Shop All Electrical Box Covers
Hubbell
Electrical Box Cover, 2-Gang, 2 Gang, Square, Aluminum, Blank and Flat
Mfr # 5175-0
Zoro # G807070333
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type 2-Gang
- Number of Gangs 2
- Shape Square
- Cover Type Blank and Flat
- Width 4-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # 5175-0
- Zoro # G807070333
- UPC # 50169517505
- Country of Origin India
- Category Electrical Box Covers
Dimensions
Width | 4-1/2 in |
Depth | 1/8 in |
Height | 4-1/2 in |
Box Size | 8.5x16.188x4.25 (in) |
Actual Depth | 0.125 in |
Details
Item | Electrical Box Cover |
Box Type | 2-Gang |
Number of Gangs | 2 |
Shape | Square |
Cover Type | Blank and Flat |
Material | Aluminum |
Mounting Orientation | Vertical |
Color | Gray |
Standard | UL Listed |
Construction | Metallic |
Type | Cover |
Returnable Indicator | Yes |
Class Code | D16 |
Mounting Method | Vertical; Device Mount |
Product Type | Weatherproof Covers |
Nema Rating | NEMA 3R |
Certified Listed | UL Listed |
Number of Gang(s) | 2-Gang |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Electrical Mounting Body for Eds Series, Gang Box, 1 Gang, Malleable Iron (EFDC175-NL-Q)
- DINERGY DC Power Supply 24-28VDC 40.5MM Width (MD60-24-1NB-P)
- ZORO SELECT Protrude Indicator Light, Red, 120VAC (24M090)
- RACO Grounding Conector, 3/4 In., Nylon, Straght (3513-3)
- HUBBELL Electrical Box Cover, Outlet Box, 1 Gang, Aluminum (5028-6)
- HUBBELL Electrical Box Cover, 3 Gang, Rectangular, 822 (822)
- HUBBELL Electrical Box Cover, 1 Gang, Rectangular, Galvanized Zinc, Toggle Switch (865)
- HUBBELL Electrical Switch With Cover, Switch Box, 1 Gang, Aluminum (5121-5)
- HUBBELL ME GRY WP DBL FlipCover (2C-2D)
- HUBBELL Weatherproof Cover, 1-Gang, 1 Gang, Rectangular, Aluminum, Flip/Snap, GFCI (5103-5)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Blank/Flat (PBC100GY)
- Hubbell Electrical Box Covers