Shop All Electrical Box Covers
Hubbell
Electrical Box Cover, 1 Gang, Square, Raised
Mfr # 8773
Zoro # G707703621
product price: $3.89
/ea
Sold in multiples of 24 for $93.36
$93.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Shape Square
- Cover Type Raised
- Width 4 in
- Depth 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # 8773
- Zoro # G707703621
- UPC # 50169007730
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Width | 4 in |
Depth | 3/4 in |
Height | 4 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Shape | Square |
Cover Type | Raised |
Description
RACO Box Cover, Square Shape, 1 Gangs, Steel, Gray, 34 in Length, 4 in Width, 4 in Height, Slot Mounting, Suitable for Switch, Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, aR Class, L50Q Series, Very Fast Acting, 50A, 500V AC, Non-Indicating (L50QS050.T)
- LEVITON RJ JACK AND MODULE BACKBOX SG 1.45 BK (42777-1EB)
- SCHNEIDER ELECTRIC Pilot Light, No Lens, 30mm (9001KP35)
- IFM Pressure Sensor, Range 0 to 3620 psi (PN7271)
- HUBBELL ME GRY WP DBL FlipCover (2C-2D)
- HUBBELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Flip/Snap, GFCI (5101-6)
- HUBBELL Electrical Box Cover, 1 Gang, Polycarbonate, Flip/Snap (MM110C)
- HUBBELL Electrical Box Cover, 2 Gang, Polycarbonate, Expandable; In-Use (ML2500G)
- HUBBELL Electrical Box Cover, 1 Gang, Polycarbonate, In-Use (MM420C)
- HUBBELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Blank/Flat (5173-6)
- WIEGMANN Replacement Cover, Rectangular, Carbon Steel, Surface Cover (SC0808)
- Hubbell Electrical Box Covers