Shop All Electrical Box Covers
Hubbell
Electrical Box Cover, 1 Gang, Rectangular, NOVAL, Toggle Switch
Mfr # 865
Zoro # G006884106
product price: $3.39
/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Shape Rectangular
- Cover Type Toggle Switch
- Length 0.49 in
- Width 2.313 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # 865
- Zoro # G006884106
- UPC # 50169008652
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Length | 0.49 in |
Width | 2.313 in |
Height | 4.188 in |
Size | 0.49 in x 2.313 in x 4.188 in |
Dimensions | 0.49 in x 2.313 in x 4.188 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Shape | Rectangular |
Cover Type | Toggle Switch |
Color | Gray |
Product Type | Steel Boxes and Covers |
Configuration | Toggle |
Paintable/Stainable | Yes |
Certified Listed | cULus Listed |
Standard | cULus Listed |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Relay Socket, Finger Safe, Square, 14 Pin (PTF14A)
- DAYTON DC Power Supply, 90/264V AC, 24V DC, 50W, 2.1A, DIN Rail (33NT20)
- HALEX 3/4 IN EMT/EMT SET SCREW PULL ELBOW EACH (14407)
- 3M Scotchlok Closed-End Crimp Conn, Nylon, 0.760", PK100 (S-11-A)
- HUBBELL Electrical Box Cover, 2 Gang, Polycarbonate, In-Use (MM2420C)
- HUBBELL Electrical Box Cover, 2-Gang, 2 Gang, Square, Aluminum, Blank and Flat (5175-0)
- HUBBELL Electrical Box Cover, 1 Gang, Polycarbonate, Flip/Snap (MM110C)
- HUBBELL Electrical Box, Outlet Box, 2 Gang, Metallic (5145-0)
- HUBBELL Electrical Box Cover, 1 Gang, Rectangular (357106)
- HUBBELL Electrical Box Cover, 2 Gang, Polycarbonate, Expandable; In-Use (ML2500G)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel, Toggle and Raised (G1935-UPC)
- Hubbell Electrical Box Covers